Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 43/64 In

  • Mfr # P8816MP

  • Zoro # G1986026


product price: $10.69
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8816MP
Zoro #
G1986026
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
43/64 in
Inside Dia.
43/64 in
Outside Dia.
1 3/8 in
Size- Decimal
43/64" (0.6719)
Size - Decimal
8.00mm - 0.3150
Drill Bit Dimension Type
Fractional

Details

Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.6719
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.