Zoro Homepage

Drill Bushing, Type P, Drill Size 43/64 In

  • Mfr # P8848MP

  • Zoro # G6275123


product price: $26.19
/ea

Key Features

Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8848MP
Zoro #
G6275123
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
43/64 in
Size- Decimal
43/64" (0.6719)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Inside Dia.
43/64 in
Overall Length
3 in
Size - Decimal
#73 - 0.0240

Details

Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Decimal Equivalent
0.6719
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.