Zoro Homepage

Drill Bushing, Type P, Drill Size 43/64 In

  • Mfr # PT6410MP

  • Zoro # G3081200


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Inside Dia.
43/64 in
Finish
High Speed Steel
Drill Size
43/64 in
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT6410MP
Zoro #
G3081200
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
43/64 in
Drill Size
43/64 in
Size- Decimal
43/64" (0.6719)
Overall Length
5/8 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
43/64" - 0.6719
Drill Bit Dimension Type
Wire

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.