Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 43/64 In

  • Mfr # PT6420MP

  • Zoro # G3081158


product price: $8.19
/ea

Key Features

Hardness
Rc 62-64
Size- Decimal
43/64" (0.6719)
Head Material
High Speed Steel
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT6420MP
Zoro #
G3081158
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
43/64" (0.6719)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
43/64 in
Overall Length
1 1/4 in
Outside Dia.
1 in
Drill Size
43/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-17/64 in - 1.2656

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.6719
Drill Bushing Wall Type
Thin Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.