Drill Bushing, Type P, Drill Size 43/64 In
Mfr # PT6424MP
Zoro # G3081106
product price: $9.69
/eaKey Features
Inside Dia.
43/64 in
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Decimal Equivalent
0.6719
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT6424MP
Zoro #
G3081106
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
43/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
43/64" (0.6719)
Drill Size
43/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 1/2 in
Outside Dia.
1 in
Size - Decimal
1-17/64 in - 1.2656
Details
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.6719
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headless
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.