Zoro Homepage

Drill Bushing, Type P, Drill Size 4.45mm

  • Mfr # P208FJ

  • Zoro # G3089110


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Finish
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
4.45 mm
Drill Size
4.45 mm
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P208FJ
Zoro #
G3089110
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
4.45 mm
Drill Size
4.45 mm
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Size - Decimal
#48 - 0.0760

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Head Type
No
Decimal Equivalent
0.1752
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.