Zoro Homepage

Drill Bushing, Type P, Drill Size 4.4mm

  • Mfr # P2012FI

  • Zoro # G3089445


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Bushing Type
Headless Press Fit
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Material - Machining
High Speed Steel
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2012FI
Zoro #
G3089445
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/4 in
Outside Dia.
5/16 in
Drill Size
4.40 mm
Inside Dia.
4.40 mm
Size - Decimal
#47 - 0.0785

Details

Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Finish
High Speed Steel
Measurement System
Metric
Hardness
Rc 62-64
Decimal Equivalent
0.1732
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.