Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 45/64 In

  • Mfr # P6412MU

  • Zoro # G3083608


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Size- Decimal
45/64" (0.7031)
Inside Dia.
45/64 in
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6412MU
Zoro #
G3083608
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
45/64" (0.7031)
Inside Dia.
45/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
45/64 in
Outside Dia.
1 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Wire

Details

Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Decimal Equivalent
0.7031
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.