Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 45/64 In

  • Mfr # P6416MU

  • Zoro # G3064866


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Outside Dia.
1 in
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Size
45/64 in
Inside Dia.
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6416MU
Zoro #
G3064866
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Drill Size
45/64 in
Inside Dia.
45/64 in
Size- Decimal
45/64" (0.7031)
Overall Length
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
49/64 in - 0.7656

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Bushing Head Type
Headless
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Headless Press Fit
Decimal Equivalent
0.7031
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.