Drill Bushing, Type P, Drill Size 45/64 In
Mfr # P6428MU
Zoro # G3064568
product price: $9.69
/eaKey Features
Size- Decimal
45/64" (0.7031)
Inside Dia.
45/64 in
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6428MU
Zoro #
G3064568
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
45/64" (0.7031)
Inside Dia.
45/64 in
Overall Length
1 3/4 in
Drill Size
45/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
45/64" - 0.7031
Details
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Decimal Equivalent
0.7031
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.