Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 45/64 In

  • Mfr # P6434MU

  • Zoro # G1986680


product price: $10.69
/ea

Key Features

Outside Dia.
1 in
Hardness
Rc 62-64
Decimal Equivalent
0.7031
Size- Decimal
45/64" (0.7031)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6434MU
Zoro #
G1986680
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Overall Length
2 1/8 in
Size- Decimal
45/64" (0.7031)
Drill Size
45/64 in
Inside Dia.
45/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
45/64" - 0.7031

Details

Hardness
Rc 62-64
Decimal Equivalent
0.7031
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.