Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 45/64 In

  • Mfr # P6440MU

  • Zoro # G9737147


product price: $12.39
/ea

Key Features

Drill Size
45/64 in
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6440MU
Zoro #
G9737147
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
45/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
2 1/2 in
Inside Dia.
45/64 in
Size- Decimal
45/64" (0.7031)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
1 in
Size - Decimal
45/64" - 0.7031
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headless
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7031
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.