Drill Bushing, Type P, Drill Size 45/64 In
Mfr # P6448MU
Zoro # G6274484
product price: $20.99
/eaKey Features
Inside Dia.
45/64 in
Decimal Equivalent
0.7031
Outside Dia.
1 in
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6448MU
Zoro #
G6274484
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
45/64 in
Outside Dia.
1 in
Size- Decimal
45/64" (0.7031)
Drill Size
45/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
3 in
Size - Decimal
45/64" - 0.7031
Details
Decimal Equivalent
0.7031
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.