Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 45/64 In

  • Mfr # P8816MU

  • Zoro # G1986008


product price: $10.69
/ea

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
45/64" (0.7031)
Measurement System
Fractional Inch
Bushing Head Type
Headless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8816MU
Zoro #
G1986008
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size- Decimal
45/64" (0.7031)
Inside Dia.
45/64 in
Outside Dia.
1 3/8 in
Drill Size
45/64 in
Overall Length
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
8.00mm - 0.3150
Drill Bit Dimension Type
Fractional

Details

Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.7031
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.