Drill Bushing, Type P, Drill Size 45/64 In
Mfr # P8848MU
Zoro # G6274886
product price: $26.85
/eaKey Features
Decimal Equivalent
0.7031
Size- Decimal
45/64" (0.7031)
Drill Size
45/64 in
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8848MU
Zoro #
G6274886
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
45/64" (0.7031)
Drill Size
45/64 in
Inside Dia.
45/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Overall Length
3 in
Outside Dia.
1 3/8 in
Size - Decimal
#21 - 0.1590
Details
Decimal Equivalent
0.7031
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.