Zoro Homepage

Drill Bushing, Type P, Drill Size 4.6mm

  • Mfr # P208FO

  • Zoro # G3089068


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Outside Dia.
5/16 in
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P208FO
Zoro #
G3089068
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Inside Dia.
4.60 mm
Overall Length
1/2 in
Drill Size
4.60 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#49 - 0.0730

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Measurement System
Metric
Finish
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Decimal Equivalent
0.1811
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.