Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 4.75mm

  • Mfr # PT2010FS

  • Zoro # G3063965


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Overall Length
5/8 in
Material - Machining
High Speed Steel
Measurement System
Metric
Inside Dia.
4.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2010FS
Zoro #
G3063965
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia.
4.75 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
4.75 mm
Size - Decimal
5/16 in - 0.3125

Details

Material - Machining
High Speed Steel
Measurement System
Metric
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1870
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 4.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.