Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 47/64 In

  • Mfr # P6412MZ

  • Zoro # G3083580


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Outside Dia.
1 in
Size- Decimal
47/64" (0.7344)
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P6412MZ
Zoro #
G3083580
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Size- Decimal
47/64" (0.7344)
Overall Length
3/4 in
Drill Size
47/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
47/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-1/32 in - 1.0039
Drill Bit Dimension Type
Wire

Details

Bushing Head Type
Headless
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.7344
Finish
High Speed Steel
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.