Drill Bushing, Type P, Drill Size 47/64 In
Mfr # P6428MZ
Zoro # G3064540
product price: $9.69
/eaKey Features
Outside Dia.
1 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6428MZ
Zoro #
G3064540
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
47/64 in
Drill Size
47/64 in
Overall Length
1 3/4 in
Size- Decimal
47/64" (0.7344)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
47/64" - 0.7344
Details
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.7344
Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.