Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 47/64 In

  • Mfr # P648MZ

  • Zoro # G1831831


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7344
Hardness
Rc 62-64
Inside Dia.
47/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P648MZ
Zoro #
G1831831
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
47/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1/2 in
Outside Dia.
1 in
Drill Size
47/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
47/64" (0.7344)
Size - Decimal
7/8 in - 0.8750

Details

Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7344
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.