Zoro Homepage

Drill Bushing, Type P, Drill Size 47/64 In

  • Mfr # P8822MZ

  • Zoro # G9735101


product price: $11.89
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Inside Dia.
47/64 in
Decimal Equivalent
0.7344
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8822MZ
Zoro #
G9735101
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
47/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Outside Dia.
1 3/8 in
Overall Length
1 3/8 in
Size- Decimal
47/64" (0.7344)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
47/64 in
Size - Decimal
47/64" - 0.7344

Details

Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Decimal Equivalent
0.7344
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 47/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.