Drill Bushing, Type P, Drill Size 4.95mm
Mfr # P266FY
Zoro # G3086049
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Inside Dia.
4.95 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P266FY
Zoro #
G3086049
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
4.95 mm
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
4.95 mm
Overall Length
3/8 in
Outside Dia.
13/32 in
Size - Decimal
1/2 in - 0.5000
Details
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Decimal Equivalent
0.1949
Bushing Code
PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.95 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.