Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 4.95mm

  • Mfr # PT246FY

  • Zoro # G3062188


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Finish
High Speed Steel
Bushing Head Type
Headless
Inside Dia.
4.95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT246FY
Zoro #
G3062188
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
4.95 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/8 in
Drill Size
4.95 mm
Overall Length
3/8 in
Size - Decimal
5/8 in - 0.6250

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Measurement System
Metric
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.1949
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 4.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.