Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 4.95mm

  • Mfr # PT248FY

  • Zoro # G3056265


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Inside Dia.
4.95 mm
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT248FY
Zoro #
G3056265
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
4.95 mm
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
4.95 mm
Outside Dia.
3/8 in
Size - Decimal
9/16 in - 0.5625

Details

Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Measurement System
Metric
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Head Type
No
Decimal Equivalent
0.1949
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 4.95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.