Zoro Homepage

Drill Bushing, Type P, Drill Size 49/64 In

  • Mfr # P6428NE

  • Zoro # G3064531


product price: $9.69
/ea

Key Features

Finish
High Speed Steel
Drill Size
49/64 in
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6428NE
Zoro #
G3064531
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
49/64 in
Overall Length
1 3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
49/64 in
Size- Decimal
49/64" (0.7656)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 in
Size - Decimal
49/64" - 0.7656

Details

Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Decimal Equivalent
0.7656
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.