Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 49/64 In

  • Mfr # P6434NE

  • Zoro # G1986647


product price: $10.69
/ea

Key Features

Outside Dia.
1 in
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Size- Decimal
49/64" (0.7656)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6434NE
Zoro #
G1986647
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1 in
Size- Decimal
49/64" (0.7656)
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
49/64 in
Inside Dia.
49/64 in
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
49/64" - 0.7656
Drill Bit Dimension Type
Fractional

Details

Hardness
Rc 62-64
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Decimal Equivalent
0.7656
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Split

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.