Drill Bushing, Type P, Drill Size 49/64 In
Mfr # P6440NE
Zoro # G9737122
product price: $12.39
/eaKey Features
Head Material
High Speed Steel
Size- Decimal
49/64" (0.7656)
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6440NE
Zoro #
G9737122
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
49/64" (0.7656)
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
2 1/2 in
Drill Size
49/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
49/64 in
Size - Decimal
49/64" - 0.7656
Details
Head Material
High Speed Steel
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.7656
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Hardness
Rc 62-64
Head Type
No
Heat Treatment
Through Hardened
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.