Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 49/64 In

  • Mfr # P6448NE

  • Zoro # G6274527


product price: $20.99
/ea

Key Features

Inside Dia.
49/64 in
Decimal Equivalent
0.7656
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6448NE
Zoro #
G6274527
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
49/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
49/64" (0.7656)
Drill Size
49/64 in
Overall Length
3 in
Outside Dia.
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size - Decimal
49/64" - 0.7656

Details

Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.7656
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.