Drill Bushing, Type P, Drill Size 49/64 In
Mfr # P8822NE
Zoro # G9735083
product price: $11.89
/eaKey Features
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8822NE
Zoro #
G9735083
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
49/64 in
Overall Length
1 3/8 in
Inside Dia.
49/64 in
Size- Decimal
49/64" (0.7656)
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
49/64" - 0.7656
Details
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Decimal Equivalent
0.7656
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.