Drill Bushing, Type P, Drill Size 49/64 In
Mfr # P8828NE
Zoro # G9734812
product price: $14.19
/eaKey Features
Inside Dia.
49/64 in
Bushing Head Type
Headless
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8828NE
Zoro #
G9734812
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
49/64 in
Overall Length
1 3/4 in
Size- Decimal
49/64" (0.7656)
Outside Dia.
1 3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
49/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
8.50mm - 0.3346
Details
Bushing Head Type
Headless
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.7656
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.