Drill Bushing, Type P, Drill Size 49/64 In
Mfr # P8840NE
Zoro # G6274843
product price: $18.29
/eaKey Features
Bushing Type
Headless Press Fit
Inside Dia.
49/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
49/64 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P8840NE
Zoro #
G6274843
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
49/64 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Drill Size
49/64 in
Outside Dia.
1 3/8 in
Overall Length
2 1/2 in
Size- Decimal
49/64" (0.7656)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
49/64" - 0.7656
Details
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.7656
Bushing Head Type
Headless
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.