Zoro Homepage

Drill Bushing, Type P, Drill Size 49/64 In

  • Mfr # PT7210NE

  • Zoro # G1833338


product price: $9.89
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.7656
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7210NE
Zoro #
G1833338
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 1/8 in
Overall Length
5/8 in
Size- Decimal
49/64" (0.7656)
Inside Dia.
49/64 in
Drill Size
49/64 in
Size - Decimal
1-17/64 in - 1.2656

Details

Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.7656
Heat Treatment
Through Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.