Drill Bushing, Type P, Drill Size 49/64 In
Mfr # PT7224NE
Zoro # G9740735
product price: $12.59
/eaKey Features
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT7224NE
Zoro #
G9740735
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 1/8 in
Inside Dia.
49/64 in
Size- Decimal
49/64" (0.7656)
Overall Length
1 1/2 in
Drill Size
49/64 in
Size - Decimal
1-19/64 in - 1.2969
Details
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.7656
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.