Zoro Homepage

Drill Bushing, Type P, Drill Size 49/64 In

  • Mfr # PT728NE

  • Zoro # G1988631


product price: $10.49
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
49/64" (0.7656)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT728NE
Zoro #
G1988631
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Size- Decimal
49/64" (0.7656)
Outside Dia.
1 1/8 in
Drill Size
49/64 in
Overall Length
1/2 in
Inside Dia.
49/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
49/64" - 0.7656

Details

Material - Machining
High Speed Steel
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Decimal Equivalent
0.7656
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.