Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 4.9mm

  • Mfr # P208FW

  • Zoro # G3089016


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P208FW
Zoro #
G3089016
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
4.90 mm
Drill Size
4.90 mm
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size - Decimal
#49 - 0.0730

Details

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Type
No
Decimal Equivalent
0.1929
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 4.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.