Drill Bushing, Type P, Drill Size No 50
- Mfr # P135BY
- Zoro # G3050890
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Bushing Head Type
Headless
Drill Size
#50
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Finish
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P135BY
- Zoro #
- G3050890
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- #50
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #50
- Overall Length
- 5/16 in
- Size- Decimal
- #50 (0.0700)
- Outside Dia.
- 13/64 in
- Size - Decimal
- P - 0.3230
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.