Zoro Homepage

Drill Bushing, Type P, Drill Size 5/16 In

  • Mfr # P4022IM

  • Zoro # G3084536


product price: $8.39
/ea

Key Features

Size- Decimal
5/16" (0.3125)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
5/16 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4022IM
Zoro #
G3084536
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
5/16" (0.3125)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Drill Size
5/16 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
5/16 in
Size - Decimal
1/8 in - 0.1250

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Decimal Equivalent
0.3125
Finish
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.