Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P4028IM
Zoro # G3084271
product price: $9.69
/eaKey Features
Heat Treatment
Through Hardened
Size- Decimal
5/16" (0.3125)
Finish
High Speed Steel
Decimal Equivalent
0.3125
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4028IM
Zoro #
G3084271
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
5/16" (0.3125)
Outside Dia.
5/8 in
Drill Size
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
5/16 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
1 3/4 in
Size - Decimal
10.00mm - 0.3937
Details
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3125
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headless
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.