Drill Bushing, Type P, Drill Size 5/16 In
- Mfr # P4812IM
- Zoro # G3067946
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P4812IM
- Zoro #
- G3067946
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 5/16 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0018 in
- Size- Decimal
- 5/16" (0.3125)
- Overall Length
- 3/4 in
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 5/16 in
- Size - Decimal
- 37/64 in - 0.5781
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.