Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5/16 In

  • Mfr # P4822IM

  • Zoro # G3061311


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822IM
Zoro #
G3061311
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Inside Dia.
5/16 in
Size- Decimal
5/16" (0.3125)
Overall Length
1 3/8 in
Size - Decimal
55/64 in - 0.8594

Details

Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Measurement System
Fractional Inch
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.3125
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.