Zoro Homepage

Drill Bushing, Type P, Drill Size 5/16 In

  • Mfr # P484IM

  • Zoro # G3088456


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
52100 Thru Hardened
Size- Decimal
5/16" (0.3125)
Bushing Type
Headless Press Fit
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P484IM
Zoro #
G3088456
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
5/16" (0.3125)
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Drill Size
5/16 in
Overall Length
1/4 in
Inside Dia.
5/16 in
Size - Decimal
#64 - 0.0360

Details

Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3125
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.