Drill Bushing, Type P, Drill Size 5/16 In
Mfr # P485IM
Zoro # G3088237
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3125
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P485IM
Zoro #
G3088237
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Size- Decimal
5/16" (0.3125)
Inside Dia.
5/16 in
Overall Length
5/16 in
Drill Size
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#66 - 0.0330
Details
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3125
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.