Zoro Homepage

Drill Bushing, Type P, Drill Size 5/16 In

  • Mfr # PT364IM

  • Zoro # G3093030


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material - Machining
High Speed Steel
Inside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT364IM
Zoro #
G3093030
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Inside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
5/16 in
Size- Decimal
5/16" (0.3125)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
9/16 in
Size - Decimal
#29 - 0.1360

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Finish
High Speed Steel
Decimal Equivalent
0.3125
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.