Zoro Homepage

Drill Bushing, Type P, Drill Size 51/64 In

  • Mfr # P8812NJ

  • Zoro # G3058030


product price: $9.69
/ea

Key Features

Hardness
Rc 62-64
Inside Dia.
51/64 in
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8812NJ
Zoro #
G3058030
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
51/64 in
Size- Decimal
51/64" (0.7969)
Outside Dia.
1 3/8 in
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
7/8 in - 0.8750

Details

Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Decimal Equivalent
0.7969
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.