Drill Bushing, Type P, Drill Size 51/64 In
Mfr # P888NJ
Zoro # G1990226
product price: $10.69
/eaKey Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Drill Size
51/64 in
Heat Treatment
Through Hardened
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P888NJ
Zoro #
G1990226
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
51/64 in
Overall Length
1/2 in
Inside Dia.
51/64 in
Outside Dia.
1 3/8 in
Size- Decimal
51/64" (0.7969)
Outside Dia. Tolerance
+0.0018 in /+0.0022 in
Size - Decimal
#23 - 0.1540
Details
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Decimal Equivalent
0.7969
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.