Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 51/64 In

  • Mfr # PT7220NJ

  • Zoro # G9740771


product price: $11.79
/ea

Key Features

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Size
51/64 in
Outside Dia.
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7220NJ
Zoro #
G9740771
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
51/64 in
Outside Dia.
1 1/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Overall Length
1 1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
51/64" (0.7969)
Inside Dia.
51/64 in
Size - Decimal
1-19/64 in - 1.2969

Details

Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.7969
Hardness
Rc 62-64
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.