Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 51/64 In

  • Mfr # PT7224NJ

  • Zoro # G9740717


product price: $12.59
/ea

Key Features

Bushing Head Type
Headless
Head Material
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7224NJ
Zoro #
G9740717
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0020 in
Outside Dia.
1 1/8 in
Size- Decimal
51/64" (0.7969)
Inside Dia.
51/64 in
Drill Size
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 1/2 in
Size - Decimal
1-19/64 in - 1.2969

Details

Bushing Head Type
Headless
Head Material
High Speed Steel
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Decimal Equivalent
0.7969
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.