Zoro Homepage

Drill Bushing, Type P, Drill Size 5.1mm

  • Mfr # PT248GC

  • Zoro # G3056210


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT248GC
Zoro #
G3056210
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/8 in
Drill Size
5.10 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
5.10 mm
Size - Decimal
9/16 in - 0.5625

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Metric
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Decimal Equivalent
0.2008
Head Type
No
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.