Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size 5.25mm

  • Mfr # PT2410GI

  • Zoro # G3063840


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT2410GI
Zoro #
G3063840
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Drill Size
5.25 mm
Inside Dia.
5.25 mm
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
5/16 in - 0.3125

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Measurement System
Metric
Heat Treatment
Through Hardened
Head Type
No
Decimal Equivalent
0.2067
Bushing Code
PM

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 5.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.