Zoro Homepage

Drill Bushing, Type P, Drill Size 5/32 In

  • Mfr # PT2010EU

  • Zoro # G3081535


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Bushing Type
Headless Press Fit
Inside Dia.
5/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Rockwell Hardness
RC 62-64
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT2010EU
Zoro #
G3081535
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
5/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
5/32" (0.1562)
Drill Size
5/32 in
Outside Dia.
5/16 in
Size - Decimal
1-15/32 in - 1.4688

Details

Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Decimal Equivalent
0.1562
Bushing Head Type
Headless
Material
52100 Thru Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.